Check Availability
  • SCHLAGE 

    Mortise Lockset, Not Keyed, 2-3/4" Backset, Mortise, Lever, Required Door Thickness 1-3/4"

  • Item # 46TN30
  • Mfr. Model # L9010 17A 613
Mortise Lockset, Not Keyed, 2-3/4" Backset, Mortise, Lever, Required Door Thickness 1-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TN30
Mfr. Model # L9010 17A 613
UNSPSC #46171503
Shipping Weight 5.8 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Passage
Lockset Grade 1
Style L Sparta
Lockset Finish Oil Rubbed Bronze
Keyway Type None
Key Type Not Keyed
Standards UL Listed
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/4"
Ligature Resistant No
For Use With Various Door Types
Includes Strike
Item Mortise Lockset
Location Type Commercial
Number of Keys 0
Required Door Thickness 1-3/4"
Series L
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ANSI
Voltage None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In