Check Availability
  • SCHLAGE 

    Mortise Lockset, L Rhodes, Mechanical, Not Keyed Key Type, Mortise, Commercial

  • Item # 46TN24
  • Mfr. Model # L9010 06A 630
Mortise Lockset, L Rhodes, Mechanical, Not Keyed Key Type, Mortise, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TN24
Mfr. Model # L9010 06A 630
UNSPSC #46171503
Shipping Weight 5.9 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Passage
Lockset Grade 1
Style L Rhodes
Lockset Finish Stainless Steel
Keyway Type None
Key Type Not Keyed
Standards UL Listed
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/4"
Ligature Resistant No
For Use With Various Door Types
Includes Strike
Item Mortise Lockset
Location Type Commercial
Number of Keys 0
Required Door Thickness 1-3/4"
Series L
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ANSI
Voltage None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms