Check Availability
  • SCHLAGE 

    Mortise Lockset, Mechanical, Different, Mortise, Commercial

  • Item # 36Z272
  • Mfr. Model # L9080P 06L 626 C123
Mortise Lockset, Mechanical, Different, Mortise, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for facilities requiring extended product life cycles, the extra heavy-duty mortise lever lock from SCHLAGE® is ideally suited for educational, healthcare, and government buildings. Concealed hardened steel roller pin is resistant to cutting or kicking attacks. 6-pin solid brass cylinder with C123 keyway, keyed different. Includes 2 nickel silver keys per lock. 3/4" stainless steel throw latchbolt. Equipped with a conventional cylinder and Escutcheon trim. Rhodes style for storeroom doors. Grade 1.
Show More Close
 

Technical Specifications

Item # 36Z272
Mfr. Model # L9080P 06L 626 C123
UNSPSC #46171503
Catalog Page 1982
Shipping Weight 7.9 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Storeroom
Lockset Grade 1
Style L 06L
Lockset Finish Satin Chrome
Keyway Type Everest C123
Key Type Different
Standards ANSI A156.13
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Includes Hardware
Item Mortise Lockset
Key Material Nickel Silver
Location Type Commercial
Number of Keys 2
Required Door Thickness 1-3/4"
Series L
Strike Type Square Corner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms