Check Availability
  • SCHLAGE 

    Lever Lockset,Mechanical,Privacy,Grd. 1

  • Item # 36Z255
  • Mfr. Model # L9040 06A 626
Lever Lockset,Mechanical,Privacy,Grd. 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for facilities requiring extended product life cycles, the extra heavy-duty mortise lever lock from SCHLAGE® is ideally suited for educational, healthcare, and government buildings. Concealed hardened steel roller pin is resistant to cutting or kicking attacks. 6-pin solid brass cylinder with C123 keyway, keyed different. Includes 2 nickel silver keys per lock. 3/4" stainless steel throw latchbolt. Equipped with a conventional cylinder and Rose trim. Rhodes style for privacy doors. Grade 1.
Show More Close
 

Technical Specifications

Item # 36Z255
Mfr. Model # L9040 06A 626
UNSPSC #46171503
Catalog Page 1982
Shipping Weight 6.95 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Privacy
Lockset Grade 1
Style L 06A
Lockset Finish Satin Chrome
Keyway Type Everest C123
Key Type Different
Standards ANSI A156.13
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Includes Hardware
Item Mortise Lockset
Key Material Nickel Silver
Location Type Commercial
Required Door Thickness 1-3/4"
Series L
Strike Dim. 1-1/8" x 3-5/8"
Strike Type Square Corner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms