Check Availability
  • SCHLAGE 

    Lever Lockset, Mechanical, Mortise

  • Item # 28XX95
  • Mfr. Model # L9050P 07A 626
Lever Lockset, Mechanical, Mortise
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XX95
Mfr. Model # L9050P 07A 626
UNSPSC #46171503
Shipping Weight 6.85 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Grade Not Graded
ADA Compliant No
Lockset Fire Rating Not Rated
Ligature Resistant No
Item Schlage Mortise Office Lockset
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms