Check Availability
  • SCHLAGE 

    Schlage Mortise Passage Lockset, Mortise, Lever

  • Item # 28XX91
  • Mfr. Model # L9010 17A 626
Schlage Mortise Passage Lockset, Mortise, Lever
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XX91
Mfr. Model # L9010 17A 626
UNSPSC #46171503
Shipping Weight 5.8 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Passage
Lockset Grade Not Graded
ADA Compliant No
Lockset Fire Rating Not Rated
Ligature Resistant No
Item Schlage Mortise Passage Lockset
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms