Check Availability
  • SCHLAGE 

    Knob Lockset,Mechanical,Classroom,Grd.1

  • Item # 36Z165
  • Mfr. Model # D70PD ORB 626 C123
Knob Lockset,Mechanical,Classroom,Grd.1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Z165
Mfr. Model # D70PD ORB 626 C123
UNSPSC #46171503
Catalog Page 1984
Shipping Weight 2.85 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Classroom
Lockset Grade 1
Style D Orbit
Lockset Finish Satin Chrome
Keyway Type Everest C123
Key Type Different
Standards ANSI A156.2
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Handle Material Brass, Steel, Zinc
Includes Hardware
Item Knob
Key Material Nickel Silver
Location Type Commercial
Lockset Performance Strength Heavy Duty
Number of Keys 2
Number of Pins 6
Required Door Thickness 1-3/8" to 2"
Series D
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms