Check Availability
  • SCHLAGE 

    Key Blank, L, PK50

  • Item # 5YFG5
  • Mfr. Model # 35-310LB-50
Key Blank, L, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YFG5
Mfr. Model # 35-310LB-50
UNSPSC #46171505
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Key Blanks
Type Best
Material Nickel Silver Metal
Lock Manufacturer Schlage
Keyway Type L
Number of Pins 7
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions