Check Availability
  • SCHLAGE 

    Heavy Duty Storeroom D-Series Knob Lockset, Satin Chrome Finish

  • Item # 36Z171
  • Mfr. Model # D80PD PLY 626 C123
Heavy Duty Storeroom D-Series Knob Lockset, Satin Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the heavy-duty SCHLAGE® Plymouth knob lockset for institutional or industrial applications, especially storeroom doors. 6-pin solid brass cylinder with C123 keyway. Thru-bolted through the door. Keyed different. Double compression springs provide consistent latch retraction. D Series, Grade 1.
Show More Close
 

Technical Specifications

Item # 36Z171
Mfr. Model # D80PD PLY 626 C123
UNSPSC #46171503
Catalog Page 1984
Shipping Weight 3.6 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Storeroom
Lockset Grade 1
Style D Plymouth
Lockset Finish Satin Chrome
Keyway Type Everest C123
Key Type Different
Standards ANSI A156.2
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Includes Hardware
Item Knob Lockset
Key Material Nickel Silver
Knob Material Brass/Steel/Zinc
Location Type Commercial
Lockset Performance Strength Heavy Duty
Number of Keys 2
Pins 6
Required Door Thickness 1-3/8" and 2"
Series D
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms