Check Availability
  • SCHLAGE 

    Heavy Duty Privacy D-Series Knob Lockset, Satin Chrome Finish

  • Item # 36Z147
  • Mfr. Model # D40S ORB 626
Heavy Duty Privacy D-Series Knob Lockset, Satin Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the heavy-duty SCHLAGE® Orbit knob lockset for institutional and industrial applications, especially privacy doors. 6-pin solid brass cylinder with C123 keyway. Thru-bolted through the door. Keyed different. Double compression springs provide consistent latch retraction. D Series, Grade 1.
Show More Close
 

Technical Specifications

Item # 36Z147
Mfr. Model # D40S ORB 626
UNSPSC #46171503
Catalog Page 1984
Shipping Weight 3.5 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Privacy
Lockset Grade 1
Style D Orbit
Lockset Finish Satin Chrome
Keyway Type None
Key Type Not Keyed
Standards ANSI A156.2
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Includes Hardware
Item Knob Lockset
Key Material Nickel Silver
Location Type Commercial
Lockset Performance Strength Heavy Duty
Number of Keys 2
Pins 0
Required Door Thickness 1-3/8" to 2"
Series D
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms