Check Availability
Heavy Duty Privacy D-Series Knob Lockset, Polished Brass Finish
  • SCHLAGE 

    Heavy Duty Privacy D-Series Knob Lockset, Polished Brass Finish

  • Item # 36Z145
  • Mfr. Model # D40S ORB 605
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36Z145
Mfr. Model # D40S ORB 605
UNSPSC #46171503
Shipping Weight 3.6 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Privacy
Lockset Grade 1
Style D Orbit
Lockset Finish Bright Brass
Keyway Type Everest C123
Key Type Nickel Silver
Standards ANSI A156.2
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Includes Hardware
Item Knob Lockset
Key Material Nickel Silver
Knob Material Brass/Steel/Zinc
Location Type Commercial
Lockset Performance Strength Heavy Duty
Required Door Thickness 1-3/8" and 2"
Series D
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ASA Strike

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms