Check Availability
  • SCHLAGE 

    Exit Device, Series 692, Anodized Aluminum, Touchbar Rim

  • Item # 407L89
  • Mfr. Model # 692 36 628RD R
Exit Device, Series 692, Anodized Aluminum, Touchbar Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407L89
Mfr. Model # 692 36 628RD R
UNSPSC #30171512
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Touchbar Rim
Exit Device Type Exit Device
Lockdown Type Single Point Rim
Performance Heavy-Duty
Electrical/Mechanical Electrical
Voltage 24
Grade 1
Finish Anodized Aluminum
Door Width 36"
Series 692
Fits Stile Width 2"
For Door Thickness 1-3/4" to 2-1/4"
Door Handing Right Hand Reversible
ADA Compliant Not ADA Compliant
Fire Rated No
Standards UL Listed
Outside Trim Type Push
Lockset Function Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms