Check Availability
  • SCHLAGE ELECTRONICS 

    Wireless Gate Control Kit, Gate Lock, Gray

  • Item # 28XX50
  • Mfr. Model # GCK-400
Wireless Gate Control Kit, Gate Lock, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XX50
Mfr. Model # GCK-400
UNSPSC #30172001
Shipping Weight 13.6 lbs
Country of Origin Mexico *
Item Wireless Gate Control Kit
Type Gate Lock
Construction Plastic Housing
Operation Provides A Wireless Connection for a Reader At A Gate
Color Gray
Length 10-1/4"
Height 3-1/4"
Width 7-1/4"
For Use With Access Control Systems
Includes Mfr. No. WRI400, PIM-TD2, ANT400-REM-I/O, MGB+MCA5, 12VDC Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.