Check Availability
  • SCHLAGE ELECTRONICS 

    Reader, Black, 4-17/64 in. H

  • Item # 40GN54
  • Mfr. Model # SM10
Reader, Black, 4-17/64 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40GN54
Mfr. Model # SM10
UNSPSC #46171619
Catalog Page 0
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Reader
Interface Wiegand
Case Material PNT Polymer
Series aptiQ
Height 4-17/64"
Width 1-23/32"
Depth 13/16"
Number of Keys 0
Power Required 5/16VDC
Operating Temp. Range -40 Degrees to 158 Degrees F
Max. Proximity Range 3"
Standards ISO 14443A, 14443B, 15693
For Use With AptiQmobile, Schlage MIFARE(R), XceedID MIFARE(R), AptiQ Smart Cards, Using MIFARE(TM), AptiQ Smart Cards Using, MIFARE DESFire(TM) EV1, DESFire(R) CSN, HID iCLASS(R) CSN, Inside Contactless, PicoTag(R) CSN, ST Microelectronics(R) CSN, Texas Instruments Tag-It(R) CSN, Phillips I-Code(R) CSN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In