Check Availability
  • SCHLAGE ELECTRONICS 

    Exit Device,Touch Bar

  • Item # 4GD88
  • Mfr. Model # 672 36 628 RD AR
Exit Device,Touch Bar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the SCHLAGE® TouchBar request-to-exit device to release electromagnetic lock. Designed for easy installation, smooth operation, and maximum durability. 1/4" movement activates immediate release. Field reversible, field sized. Includes quick install brackets for aluminum, hollow metal, and wood doors.
Show More Close
 

Technical Specifications

Item # 4GD88
Mfr. Model # 672 36 628 RD AR
UNSPSC #30171512
Catalog Page 1972
Shipping Weight 8.4 lbs
Country of Origin USA *
Item Touch Bar
Finish Clear Anodized
Includes 24" 20 AWG Leads
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms