Check Availability
  • SCHLAGE ELECTRONICS 

    Electronic Lock,Proximity,Lever,Rhodes

  • Item # 28XW16
  • Mfr. Model # CO200CY70 PR RHO 626 BD
Electronic Lock,Proximity,Lever,Rhodes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XW16
Mfr. Model # CO200CY70 PR RHO 626 BD
UNSPSC #46171503
Shipping Weight 10.5 lbs
Country of Origin Mexico *
Item Electronic Lock
Function Classroom/ Storeroom
Access Method Proximity
Mounting Style Cylindrical
Lock Material Die Cast Metal
Finish Satin Chrome
Series CO200
Handle Type Lever
Door Thickness 1-3/4"
Key Override Options Small Format Interchangeable Core
Hand Nonhanded
Network Interface None
Outside Height 9-15/32"
Outside Width 3-7/16"
Outside Depth 3-49/64"
Inside Height 10-7/64"
Inside Width 3-7/16"
Inside Depth 2-31/32"
Latch Length 5/8"
Latch Front Size 2-1/4" x 1-1/8"
Backset 2-3/4"
Keypad Material Not Applicable
Number of Keys 0
Timed Entry Allowance Adjustable
Power Source (4) AA Batteries
Battery Life 2 yr.
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail 2000
Max. User Codes 2000
Max. Proximity Range 1/2"
Fire Rating Yes
ADA Compliant Yes
Grade 1
IP Rating Not Rated
Standards ANSI A156.25
Weather Resistant Yes
For Use With Commercial Doors
Includes Latch, Strike Plate
Electrical/Mechanical Electrical
Ligature Resistant No
Location Type Commercial
Lockset Finish Satin Chrome
Lockset Fire Rating 3 hr.
Style Rhodes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms