Check Availability
  • SCHLAGE 

    Door Lever Lockset, Mechanical, Different, Mortise, Healthcare, Institutional

  • Item # 457D11
  • Mfr. Model # L9080T SK1 630
Door Lever Lockset, Mechanical, Different, Mortise, Healthcare, Institutional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457D11
Mfr. Model # L9080T SK1 630
UNSPSC #46171503
Shipping Weight 10.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Mortise
Lockset Function Storeroom
Lockset Grade 1
Style Anti Ligature Knob
Lockset Finish Stainless Steel
Keyway Type Schlage C
Key Type Different
Standards ANSI
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Cylinder with Schlage "C" Keyway
Features Non-Handed, Easy Install
For Use With Various Door Types
Handle Material Steel
Includes Strike
Item Door Lever Lockset
Key Material Brass
Location Type Healthcare, Institutional
Lockset Performance Strength Standard Duty
Number of Keys 1
Number of Pins 0
Required Door Thickness 1-3/8" to 1-3/4"
Series 9000
Strike Dim. 2-1/4 x 1-3/4"
Strike Type ANSI
Voltage None
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions