Check Availability
  • SCHLAGE 

    Deadlatch, 1 Grade, Medium Duty, 6 Pins

  • Item # 44ZX34
  • Mfr. Model # B250PD 613
Deadlatch, 1 Grade, Medium Duty, 6 Pins
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZX34
Mfr. Model # B250PD 613
UNSPSC #46171503
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Deadlatch
Backset 2-3/4"
Finish Satin Bronze
Material Steel
For Door Thickness 1-3/4"
Grade 1
Series B
For Use With Various Door Types
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms