Check Availability
  • SCHLAGE 

    Antiligature Lever, Mechanical, Not Keyed, Mortise, Healthcare, Institutional

  • Item # 457D14
  • Mfr. Model # 09-138 SL1 630 P
Antiligature Lever, Mechanical, Not Keyed, Mortise, Healthcare, Institutional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457D14
Mfr. Model # 09-138 SL1 630 P
UNSPSC #46171503
Shipping Weight 10.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Storeroom
Lockset Grade 1
Style Anti Ligature Lever
Lockset Finish Stainless Steel
Keyway Type None
Key Type Not Keyed
Standards ANSI
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Features Non-Handed, Easy Install
For Use With Various Door Types
Handle Material Steel
Includes Strike
Item Antiligature Lever
Key Material Keys Not Included (Lock Is Keyless)
Location Type Healthcare, Institutional
Lockset Performance Strength Standard Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/8" to 1-3/4"
Series 9000
Strike Dim. 2-1/4 x 1-3/4"
Strike Type ANSI
Voltage None
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms