Check Availability
  • SCHATZ BEARING 

    Flanged Ball Bearing, 1-3/4in dia, 210lb

  • Item # 45DK59
  • Mfr. Model # TW18
Flanged Ball Bearing, 1-3/4in dia, 210lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A Schatz Bearing unground flanged ball bearing is a cost-effective choice for less demanding applications—food processing machinery, material handling, conveyors, baggage systems, medical processing, and more. Unground surface has not been subjected to any grinding or surface hardening during production, but is usually formed by stamping or drawing. Flanged ball bearing features a lip extension on the outer ring of the bearing. This flange helps simplify the mounting and positioning of the bearing.
Show More Close
 

Technical Specifications

Item # 45DK59
Mfr. Model # TW18
UNSPSC #31171504
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Unground Flanged Radial Ball Bearing
Bearing Type Ball
Bore Dia. 3/4"
Outside Dia. 1-3/4"
Width 5/8"
Flange Dia. 1-29/32"
Flange Thickness 0.08"
Ball Material Carbon Steel
Seal Material Synthetic Rubber
Lubrication Gadus S2 V100 2
Dynamic Load Capacity 210 lb.
Max. RPM 500
Temp. Range -25 Degrees F to 130 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms