Check Availability
  • SCHAEFER 

    36" Industrial Pedestal-Mounted Air Circulator

  • Item # 4ARK8
  • Mfr. Model # GVKO36
36" Industrial Pedestal-Mounted Air Circulator
Qty
  • Web Price
    $2,007.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SCHAEFER misting air circulator is engineered to move large amounts of air at low noise levels for its size. This industrial circulation fan oscillates 90° and tilts up and down for versatile usage. Rugged, high-density polyethylene housing has corrosion and moisture resistance, wide temperature range capability, and high stress crack, wear, and abrasion resistance. Fan features maintenance free, totally enclosed motor.
Show More Close
 

Technical Specifications

Item # 4ARK8
Mfr. Model # GVKO36
UNSPSC #40101602
Shipping Weight 178.0 lbs
Country of Origin USA *
Item Air Circulator
Blade Dia. 36"
Mobile/Stationary Mobile
Oscillating Yes
Speeds 1
Voltage 115/230
Phase 1
CFM High 11,700
Air Velocity (FPM) @ 20 Ft. 350
Motor HP 1/2
Motor RPM 825
Operating Amps 7/3.5
Fan Mounting Location Pedestal
Fan Accessory Style Standard
Environmental Applications Industrial
Assembled Yes
Max. Ambient Temp. 104 Degrees F
Hz 60
Watts 450
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Thermal Protection Auto
Bearing Type Sealed Ball
Outside Dia. 37-1/2"
Height 75"
Width 42"
Max. Depth 45"
Cord Length 5 ft.
Number of Blades 3
Blade Material Steel
Shaft Dia. 5/8"
Housing Material Polyethylene
Guard Material Steel
Wire Guard Finish White Powder Coated
Application Spot Cooling and People Cooling
Standards UL Motor and OSHA Guard
Includes Heavy Duty Mobile Cart w/8" Pneumatic Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms