Check Availability
  • SCHAEFER 

    36" Industrial Mobile Air Circulator

  • Item # 33TD77
  • Mfr. Model # GVKM36-2-B-O
36" Industrial Mobile Air Circulator
Qty
  • Web Price
    $1,054.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for maximum airflow and high efficiency at low noise levels. Cart has 2 rubberized wheels for easy mobility. Circulator is UL and C-UL Listed; CSA Certified.

• Maintenance-free motor
• Prelubricated ball bearings
• OSHA-compliant wire guards
Show More Close
 

Technical Specifications

Item # 33TD77
Mfr. Model # GVKM36-2-B-O
UNSPSC #40101602
Catalog Page 2920
Shipping Weight 88.0 lbs
Country of Origin USA *
Item Air Circulator
Blade Dia. 36"
Mobile/Stationary Mobile
Oscillating No
Speeds 2
Voltage 115
Phase 1
CFM High 11,000
CFM Low 7700
Air Velocity (FPM) @ 20 Ft. 600/450
Motor HP 1/2
Motor RPM 1075/850
Operating Amps 5.2/3.5
Fan Mounting Location Floor
Fan Accessory Style Standard
Fan RPM 1075/850
Environmental Applications Industrial
Assembled Yes
CFM/Watt 22.7/23.5
Air Velocity (FPM) @ 10 Ft. 725/525
Air Velocity (FPM) @ 40 Ft 400/225
Sound Level 77dBA
Max. Ambient Temp. 104 Degrees F
Hz 60
Watts 485/328
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class B
Thermal Protection Auto
Bearing Type Ball, Permanently Lubricated and Sealed
Outside Dia. 37-1/4"
Height 39-3/4"
Width 40-3/4"
Max. Depth 19-3/4"
Cord Length 12 ft.
Number of Blades 3
Blade Material Aluminum
Shaft Dia. 1/2"
Housing Material Polyethylene
Guard Material Steel
Wire Guard Finish Gloss Black Powder Coated
Application Spot Cooling and People Cooling
Standards OSHA-Compliant wire guards
Includes Stacking Tabs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms