Check Availability
  • SCHAEFER 

    230V Cone, Belt Drive Agricultural Exhaust Fan, 2HP

  • Item # 22UX91
  • Mfr. Model # G575CF2G-1-HV
230V Cone, Belt Drive Agricultural Exhaust Fan, 2HP
Qty
  • Web Price
    $3,158.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 57" belt-drive exhaust fan features 5 galvanized steel blades, a 1-pc. molded fiberglass narrow-profile housing, and heavy-duty aluminum shutters. The rugged, UV-protected, heavy-duty polyethylene cone can be installed in the field. Shipped with motor, belt, and automatic belt tensioner.
Show More Close
 

Technical Specifications

Item # 22UX91
Mfr. Model # G575CF2G-1-HV
UNSPSC #40101502
Shipping Weight 370.0 lbs
Country of Origin USA *
Item Agricultural Exhaust Fan
Type Cone, Belt Drive
Propeller Dia. (In.) 57
CFM @ 0.000-In. SP 34,400
CFM @ 0.050-In. SP 32,900
CFM @ 0.100-In. SP 31,500
CFM @ 0.150-In. SP 29,800
CFM/Watt @ 0.000-In. SP 19.3
CFM/Watt @ 0.050-In. SP 17.9
CFM/Watt @ 0.100-In. SP 16.6
CFM/Watt @ 0.150-In. SP 15.2
Fan RPM 490
Voltage 230
Hz 60
Phase 1
Full Load Amps 9.5
Watts 1897
HP 2
Motor RPM 1725
Motor Type Energy Efficient
Motor Enclosure Totally Enclosed Air Over
Motor Insulation Class B
Height (In.) 67-1/2
Width (In.) 67-1/2
Max. Depth (In.) 62-3/4
Opening Required H (In.) 62-1/2
Opening Required W (In.) 62-1/2
Flange Width (In.) 3
Venturi Clearance Dia. (In.) 57-5/8
Venturi Depth (In.) 28
Cone Dia. (In.) 67-3/8
Cone Depth (In.) 34-3/4
Mounting Location Wall
Max. Ambient Temp. (F) 104 Degrees
Shaft Dia. (In.) 1
Bearing Type Self-Aligning Pillow Block
Number of Blades 5
Propeller Material Galvanized Steel
Frame Material Fiberglass
Frame Finish Gel Coat
Mesh Size 2-1/2"
Free Area (Square-Ft.) 21
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms