Check Availability
  • SCHAEFER 

    115/230V Direct Drive, Preassembled, Adjustable Speed Agricultural Exhaust Fan, 1/2HP

  • Item # 5AFD6
  • Mfr. Model # GPFM244P12A
115/230V Direct Drive, Preassembled, Adjustable Speed Agricultural Exhaust Fan, 1/2HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flush-Mount Direct-Drive Exhaust Fans

• Rugged corrosion-resistant polyethylene housing, blades, and shutter Shipped fully assembled
Mount flush to inside wall for attachment to opening with wide, heavy-duty flange. Integrated PVC or aluminum shutter ensures longevity. Energy efficient, totally enclosed, maintenance-free motors.
Show More Close
 

Technical Specifications

Item # 5AFD6
Mfr. Model # GPFM244P12A
UNSPSC #40101502
Shipping Weight 63.0 lbs
Country of Origin USA *
Item Agricultural Exhaust Fan
Type Direct Drive, Preassembled, Adjustable Speed
Propeller Dia. (In.) 24
CFM @ 0.000-In. SP 5585
CFM @ 0.050-In. SP 5296
CFM @ 0.100-In. SP 5007
CFM @ 0.150-In. SP 7700
Fan RPM 1725
Voltage 115/230
Hz 60
Phase 3
Full Load Amps 4.8/2.4
Watts 373
HP 1/2
Motor RPM 1725
Motor Type Permanent Split Capacitor
Motor Enclosure Totally Enclosed Air Over
Motor Insulation Class F
Height (In.) 28-1/4
Width (In.) 28-1/2
Max. Depth (In.) 26
Opening Required H (In.) 29-1/2
Opening Required W (In.) 29
Flange Width (In.) 2-1/4
Venturi Clearance Dia. (In.) 25
Mounting Location Wall
Max. Ambient Temp. (F) 104
Shaft Dia. (In.) 5/8
Bearing Type Permanently Lubricated Ball
Number of Blades 4
Propeller Material Polypropylene
Frame Material Polyethylene
Frame Finish Polished White Polypethylene
Free Area (Square-Ft.) 5.64
Agency Compliance UL Listed Motor
For Use With General Exhaust Application
Includes Aluminum Shutter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms