Check Availability
  • SCHAEFER 

    115/230V Direct Drive, Preassembled, Adjustable Speed Agricultural Exhaust Fan, 1/3HP

  • Item # 5AFD1
  • Mfr. Model # PFM126P13
115/230V Direct Drive, Preassembled, Adjustable Speed Agricultural Exhaust Fan, 1/3HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flush-Mount Direct-Drive Exhaust Fans

• Rugged corrosion-resistant polyethylene housing, blades, and shutter Shipped fully assembled
Mount flush to inside wall for attachment to opening with wide, heavy-duty flange. Integrated PVC or aluminum shutter ensures longevity. Energy efficient, totally enclosed, maintenance-free motors.
Show More Close
 

Technical Specifications

Item # 5AFD1
Mfr. Model # PFM126P13
UNSPSC #40101502
Shipping Weight 35.4 lbs
Country of Origin USA *
Item Agricultural Exhaust Fan
Type Direct Drive, Preassembled, Adjustable Speed
Propeller Dia. (In.) 12
CFM @ 0.000-In. SP 1610
CFM @ 0.050-In. SP 1538
CFM @ 0.100-In. SP 1448
CFM @ 0.150-In. SP 1329
CFM/Watt @ 0.000-In. SP 7.7
CFM/Watt @ 0.050-In. SP 7.3
CFM/Watt @ 0.100-In. SP 6.9
CFM/Watt @ 0.150-In. SP 6.3
Fan RPM 1725
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 3.8/1.9
Watts 246
HP 1/3
Motor RPM 1725
Motor Type Permanent Split Capacitor
Motor Enclosure Totally Enclosed Air Over
Motor Insulation Class B
Height (In.) 15-5/8
Width (In.) 15-1/2
Max. Depth (In.) 19-1/2
Opening Required H (In.) 16-3/4
Opening Required W (In.) 15-3/4
Flange Width (In.) 1-1/4
Venturi Clearance Dia. (In.) 13
Mounting Location Wall
Max. Ambient Temp. (F) 104
Shaft Dia. (In.) 1/2
Bearing Type Permanently Lubricated Ball
Number of Blades 6
Propeller Material Polypropylene
Frame Material Polyethylene
Frame Finish Polished White Polypethylene
Free Area (Square-Ft.) 1.67
Agency Compliance UL Listed Motor
For Use With General Exhaust Application
Includes PVC Shutter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In