Check Availability
  • SCHAEFER 

    115/230V Direct Drive, Preassembled, Adjustable Speed Agricultural Exhaust Fan, 1/3HP

  • Item # 5AFC7
  • Mfr. Model # GH2000-1
115/230V Direct Drive, Preassembled, Adjustable Speed Agricultural Exhaust Fan, 1/3HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Direct-drive through-the-wall exhaust fan can be mouted on walls of almost any thickness. Mount the hood-style polypropylene-blade fan to an inside wall; corrosion-resistant aluminum shutter and fiberglass weather hood mount to the outside.
Show More Close
 

Technical Specifications

Item # 5AFC7
Mfr. Model # GH2000-1
UNSPSC #40101502
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Agricultural Exhaust Fan
Type Direct Drive, Preassembled, Adjustable Speed
Propeller Dia. (In.) 20
CFM @ 0.000-In. SP 3552
CFM @ 0.050-In. SP 3320
CFM @ 0.100-In. SP 3054
CFM @ 0.150-In. SP 2722
Fan RPM 1725
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 3.8/1.9
Watts 246
HP 1/3
Motor RPM 1725
Motor Type Permanent Split Capacitor
Motor Enclosure Totally Enclosed Air Over
Motor Insulation Class B
Height (In.) 27-1/4
Width (In.) 27-1/4
Max. Depth (In.) 17
Opening Required H (In.) 21-1/4
Opening Required W (In.) 21-1/4
Flange Width (In.) 3
Venturi Clearance Dia. (In.) 20
Mounting Location Wall
Max. Ambient Temp. (F) 104
Shaft Dia. (In.) 5/8
Bearing Type Permanently Lubricated Ball
Number of Blades 3
Propeller Material Polypropylene
Frame Material Fiberglass
Frame Finish Polished Tan Fiberglass
Free Area (Square-Ft.) 5.16
Agency Compliance UL Listed Motor
For Use With General Exhaust Application
Includes Aluminum Shutter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms