Check Availability
  • SCHAEFER 

    115/230V Belt Drive, Assembled Agricultural Exhaust Fan, 1/2HP

  • Item # 5AFE0
  • Mfr. Model # GFFM363G12
115/230V Belt Drive, Assembled Agricultural Exhaust Fan, 1/2HP
Qty
  • Web Price
    $2,356.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flush-Mount Belt-Drive Fiberglass Exhaust Fans

• Rugged fiberglass housing Galvanized steel blades Heavy-duty aluminum shutters Shipped fully assembled
Mount flush from inside with sturdy mounting flange. Fiberglass venturi maximizes airflow. Motors are energy efficient, totally enclosed, thermally protected, and maintenance free. Shipped with motor, belt, and automatic belt tensioner.
Show More Close
 

Technical Specifications

Item # 5AFE0
Mfr. Model # GFFM363G12
UNSPSC #40101502
Shipping Weight 205.0 lbs
Country of Origin USA *
Item Agricultural Exhaust Fan
Type Belt Drive, Assembled
Propeller Dia. (In.) 36
CFM @ 0.000-In. SP 10,080
CFM @ 0.050-In. SP 9320
CFM @ 0.100-In. SP 8380
CFM @ 0.150-In. SP 6910
CFM/Watt @ 0.000-In. SP 19.2
CFM/Watt @ 0.050-In. SP 17.2
CFM/Watt @ 0.100-In. SP 15.3
CFM/Watt @ 0.150-In. SP 12.5
Fan RPM 730
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 4.6/2.3
Watts 373
HP 1/2
Motor RPM 1725
Motor Type Capacitor Start, Capacitor Run
Motor Enclosure Totally Enclosed Air Over
Motor Insulation Class B
Height (In.) 43-1/8
Width (In.) 42-3/4
Max. Depth (In.) 25-1/4
Opening Required H (In.) 43-3/4
Opening Required W (In.) 43-1/2
Flange Width (In.) 2-1/4
Venturi Clearance Dia. (In.) 37
Venturi Depth (In.) 10
Mounting Location Wall
Max. Ambient Temp. (F) 104
Shaft Dia. (In.) 5/8
Bearing Type Permanently Lubricated Ball
Number of Blades 3
Propeller Material Galvanized Steel
Frame Material Fiberglass
Frame Finish Polished Tan Fiberglass
Free Area (Square-Ft.) 12.84
Agency Compliance UL Listed Motor
For Use With General Exhaust Application
Includes Aluminum Shutter and Belt Tensioner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms