Check Availability
  • Safety Can Accessories
  • SCEPTER 

    Replacement Spout, Plastic, Black, For Use With Scepter Gas Cans, 6-3/4" Length, - Outside Dia.

  • Item # 41D717
  • Mfr. Model # 00072
Replacement Spout,  Plastic,  Black,  For Use With Scepter Gas Cans,  6-3/4" Length,  - Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41D717
Mfr. Model # 00072
UNSPSC #24112207
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Replacement Spout
Material Plastic
For Use With Scepter Gas Cans
Color Black
Length 6-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In