This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Fuel and Gas Cans
  • SCEPTER 

    Military Style Gas Can, Polyethylene, 5.3 gal. Capacity, 18-3/10" Height, 13-3/10" Length

  • Item # 41D716
  • Mfr. Model # 05090
Military Style Gas Can,  Polyethylene,  5.3 gal. Capacity,  18-3/10" Height,  13-3/10" Length

See alternate products available online.

Technical Specifications

Item # 41D716
Mfr. Model # 05090
UNSPSC #24112207
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Military Style Gas Can
Capacity 5.3 gal.
Venting Self
Color Yellow
Material Polyethylene
Height 18-3/10"
Length 13-3/10"
Width 7-3/10"
Spout Outside Dia. 3/4"
Spout Length 6-3/4"
Standards EPA, CARB
Includes Fuel Can and EPA Fuel Spout
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In