Check Availability
  • SCEPTER 

    Gas Can Spout, Black, Red, 3/4" Outside Dia

  • Item # 49VT75
  • Mfr. Model # 10454
Gas Can Spout, Black, Red, 3/4" Outside Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VT75
Mfr. Model # 10454
UNSPSC #40141705
Shipping Weight 3.96 lbs
Country of Origin China *
Item Gas Can Spout
Material Plastic
For Use With Scepter Gas Cans
Color Black, Red
Length 8-1/4"
Outside Dia. 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.