This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Fuel and Gas Cans
  • SCEPTER 

    Gas Can, Plastic, 2 gal. Capacity, 9-45/64" Height, 9-45/64" Length, 6-29/32" Width

  • Item # 54HH44
  • Mfr. Model # 00002
Gas Can,  Plastic,  2 gal. Capacity,  9-45/64" Height,  9-45/64" Length,  6-29/32" Width

See alternate products available online.

Technical Specifications

Item # 54HH44
Mfr. Model # 00002
UNSPSC #24112207
Shipping Weight 5.25 lbs
Country of Origin USA *
Item Gas Can
Capacity 2 gal.
Venting Self
Color Red
Material Plastic
Height 9-45/64"
Length 9-45/64"
Width 6-29/32"
Spout Outside Dia. 1-1/16"
Spout Length 8"
Standards EPA, CARB
Includes Spout
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In