This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Fuel and Gas Cans
  • SCEPTER 

    Gas Can, Plastic, 1 gal. Capacity, 9-13/32" Height, 7-45/64" Length, 6" Width, Self Venting

  • Item # 54HH43
  • Mfr. Model # 00001
Gas Can,  Plastic,  1 gal. Capacity,  9-13/32" Height,  7-45/64" Length,  6" Width,  Self Venting

See alternate products available online.

Technical Specifications

Item # 54HH43
Mfr. Model # 00001
UNSPSC #24112207
Shipping Weight 5.95 lbs
Country of Origin USA *
Item Gas Can
Capacity 1 gal.
Venting Self
Color Red
Material Plastic
Height 9-13/32"
Length 7-45/64"
Width 6"
Spout Outside Dia. 1-1/16"
Spout Length 8"
Standards EPA, CARB
Includes Spout
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In