Check Availability
  • Fuel and Gas Cans
  • SCEPTER 

    Fuel/Oil Can, Chain Saw

  • Item # 41D713
  • Mfr. Model # 05088
Fuel/Oil Can,  Chain Saw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41D713
Mfr. Model # 05088
UNSPSC #24112207
Shipping Weight 2.65 lbs
Country of Origin Canada *
Item Chain Saw Fuel/Chain and Bar Oil Can
Capacity 1.59 gal. Fuel / 0.59 gal. Oil
Venting Self
Color Red
Material Polyethylene
Height 11"
Length 13-1/2"
Width 5-4/5"
Spout Outside Dia. 3/4"
Spout Length 6-3/4"
Standards EPA
Includes Fuel/Oil Can, EPA Fuel Spout, Collapsible Oil Spout
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In