Check Availability
  • SAWSTOP 

    Sliding Table, 94" Length, 39" Width, 34" Height

  • Item # 436C63
  • Mfr. Model # TSA-SA70
Sliding Table, 94" Length, 39" Width, 34" Height
Qty
  • Web Price
    $1,634.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C63
Mfr. Model # TSA-SA70
UNSPSC #27112709
Shipping Weight 178.0 lbs
Country of Origin Taiwan *
Item Sliding Table
For Use With Industrial Cabinet Saws, Professional Cabinet Saws
Requires Mfr. No. ICS, PCS
Length 94"
Width 39"
Height 34"
Material Steel
Features Easy, Repeatable Operation, Rigid Steel Frame, Maximum Adjustability
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms