Check Availability
  • SAWSTOP 

    Sliding Crosscut Attachment, 47" Length, 43" Width, 40" Height

  • Item # 46AC64
  • Mfr. Model # TSA-SA48
Sliding Crosscut Attachment, 47" Length, 43" Width, 40" Height Sliding Crosscut Attachment,47in.L,40inH Sliding Crosscut Attachment,47in.L,40inH Sliding Crosscut Attachment,47in.L,40inH Sliding Crosscut Attachment,47in.L,40inH
Qty
  • Web Price
    $1,274.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered and finished to fit your SawStop Contractor, Professional Cabinet or Industrial Cabinet Saw, the Sliding Crosscut Table is a high quality crosscut table. It delivers repeatable, accurate results with ease and beauty.
Show More Close
 

Technical Specifications

Item # 46AC64
Mfr. Model # TSA-SA48
UNSPSC #27112709
Shipping Weight 85.0 lbs
Country of Origin China *
Item Sliding Crosscut Attachment
For Use With Industrial Cabinet Saws, Professional Cabinet Saws, Contractor Saws
Length 47"
Width 43"
Height 40"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Australia , Brazil , Canada , China , Japan , North Korea , Kuwait , Mexico , New Zealand and South Africa .

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms