Check Availability
  • SAWSTOP 

    10" Contractor Table Saw, 14.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

  • Item # 46AC61
  • Mfr. Model # CNS175-TGP36
10" Contractor Table Saw, 14.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM Contractor Table Saw,14A,69-1/8 inW,110V Contractor Table Saw,14A,69-1/8 inW,110V Contractor Table Saw,14A,69-1/8 inW,110V
Qty
  • Web Price
    $2,128.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SawStop® Contractor Saw offers versatility and safety. It delivers stability and mobility on the jobsite, with the peace of mind provided by SawStop's patented safety system.
Show More Close
 

Technical Specifications

Item # 46AC61
Mfr. Model # CNS175-TGP36
UNSPSC #27112709
Shipping Weight 390.0 lbs
Country of Origin Taiwan *
Item Contractor Table Saw
Blade Dia. 10"
Arbor Size 5/8"
Motor HP 1-3/4
Amps 14.0
No Load RPM 3450
Blade Tilt Left
Depth of Cut @ 90 Deg. 3-1/8"
Depth of Cut @ 45 Deg. 2-1/4"
Cutting Capacity Rip Left 12-1/2"
Corded/Cordless Corded
Cutting Capacity Rip Right 36-1/2"
Table Surface w/Extension 67-3/4" x 27"
Table Front of Blade 10-5/8"
Overall Height 34-3/4"
Overall Width 69-1/8"
Overall Depth 45"
Voltage 120VAC
Phase 1
Hz 60
Exhaust Port Size 4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Australia , Brazil , Canada , China , Japan , North Korea , Kuwait , Mexico , New Zealand and South Africa .

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms