Check Availability
  • SAWSTOP 

    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

  • Item # 46AC42
  • Mfr. Model # PCS31230-TGP236
10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM Cabinet Table Saw,13A,69-1/8 in. W,230V Cabinet Table Saw,13A,69-1/8 in. W,230V Cabinet Table Saw,13A,69-1/8 in. W,230V Cabinet Table Saw,13A,69-1/8 in. W,230V
Qty
  • Web Price
    $3,285.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SawStop® 3HP Professional Cabinet saw with the Professional T-Glide Fence System offers versatility and safety. It delivers the performance you need with the peace of mind SawStop's patented safety system can provide.
Show More Close
 

Technical Specifications

Item # 46AC42
Mfr. Model # PCS31230-TGP236
UNSPSC #27112709
Catalog Page 734
Shipping Weight 505.0 lbs
Country of Origin Taiwan *
Item Cabinet Table Saw
Blade Dia. 10"
Arbor Size 5/8"
Motor HP 3
Amps 13.0
No Load RPM 3450
Blade Tilt Left
Depth of Cut @ 90 Deg. 3-1/8"
Depth of Cut @ 45 Deg. 2-1/4"
Cutting Capacity Rip Left 12"
Corded/Cordless Corded
Cutting Capacity Rip Right 36-1/2"
Table Surface w/Extension 67-3/4" x 27"
Table Front of Blade 10-1/4"
Overall Height 34"
Overall Width 69-1/8"
Overall Depth 33"
Voltage 240VAC
Phase 1
Hz 60
Exhaust Port Size 4"
Includes Bare Tool
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Australia , Brazil , Canada , China , Japan , North Korea , Kuwait , Mexico , New Zealand and South Africa .

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms