Check Availability
  • SATCO 

    65 Watts Incandescent Lamp, BR30, Medium Screw (E26), 685 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 451F85
  • Mfr. Model # S2808
65 Watts Incandescent Lamp, BR30, Medium Screw (E26), 685 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451F85
Mfr. Model # S2808
UNSPSC #39101612
Shipping Weight 0.165 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR30
Watts 65
Bulb Base Type Medium Screw (E26)
Lumens 685
Bulb Finish Frosted
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application Narrow Spot
Light Distribution Flood
Max. Overall Bulb Length 5-3/8"
Light Bulb Dia. 3-3/4"
Bulb Beam Angle 360 Degrees
Average Bulb Life 2,000 hr.
Three-Way No
Bulb Power Source Plug and Play
For Enclosed Fixtures No
High Output No
Indoor/Outdoor Usage Indoor Only
Bulb Housing Glass/Metal
Bulb Min. Starting Temp. -58 Degrees F
Bulb Operating Temp. Range -50 Degrees to 176 Degrees F
Rough Service No
Bulb Start Type Instant
Bulb Manufacturers Warranty Length 1 yr.
Standards UL Listed, CEC-California Title 20 Qualified
* This product's country of origin is subject to change

Compliance and Restrictions