Check Availability
  • SATCO 

    500 Watts Incandescent Reflector Lamp, BR40, Medium Screw (E26), 5500 Lumens

  • Item # 451F99
  • Mfr. Model # S7007
500 Watts Incandescent Reflector Lamp, BR40, Medium Screw (E26), 5500 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451F99
Mfr. Model # S7007
UNSPSC #0
Shipping Weight 0.33 lbs
Country of Origin China *
Item Incandescent Reflector Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Watts 500
Bulb Base Type Medium Screw (E26)
Lumens 5500
Bulb Finish Frosted
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application Swimming Pools
Light Distribution Flood
Max. Overall Bulb Length 6-1/2"
Light Bulb Dia. 5"
Bulb Beam Angle 360 Degrees
Average Bulb Life 2,000 hr.
Three-Way No
Bulb Power Source Plug and Play
For Enclosed Fixtures No
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass/Metal
Bulb Min. Starting Temp. -58 Degrees F
Bulb Operating Temp. Range -50 Degrees to 176 Degrees F
Rough Service No
Bulb Start Type Instant
Bulb Manufacturers Warranty Length 1 yr.
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions