Check Availability
  • SATCO 

    40 Watts Incandescent Lamp, A15, Intermediate Screw (E17), 360 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 451F94
  • Mfr. Model # S3917
40 Watts Incandescent Lamp, A15, Intermediate Screw (E17), 360 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451F94
Mfr. Model # S3917
UNSPSC #0
Shipping Weight 0.035 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A15
Watts 40
Bulb Base Type Intermediate Screw (E17)
Lumens 360
Bulb Finish Clear
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application Appliances
Light Distribution Omnidirectional
Max. Overall Bulb Length 2-5/8"
Light Bulb Dia. 1"
Bulb Beam Angle 360 Degrees
Average Bulb Life 2,000 hr.
Three-Way No
Bulb Power Source Plug and Play
For Enclosed Fixtures No
High Output No
Indoor/Outdoor Usage Indoor Only
Bulb Housing Glass/Metal
Bulb Min. Starting Temp. -58 Degrees F
Bulb Operating Temp. Range -50 Degrees to 176 Degrees F
Rough Service No
Bulb Start Type Instant
Bulb Manufacturers Warranty Length 1 yr.
Standards UL Listed, CEC-California Title 20 Qualified
* This product's country of origin is subject to change

Compliance and Restrictions