Check Availability
  • SATCO 

    40 Watts Incandescent Lamp, G25, Medium Screw (E26), 320 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 451F86
  • Mfr. Model # S3441
40 Watts Incandescent Lamp, G25, Medium Screw (E26), 320 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451F86
Mfr. Model # S3441
UNSPSC #0
Shipping Weight 0.145 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape
Bulb Shape G25
Watts 40
Bulb Base Type Medium Screw (E26)
Lumens 320
Bulb Finish White
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Omnidirectional
Max. Overall Bulb Length 4-3/8"
Light Bulb Dia. 3-1/8"
Bulb Beam Angle 360 Degrees
Average Bulb Life 3000 hr.
Three-Way No
Bulb Power Source Plug and Play
For Enclosed Fixtures No
High Output No
Indoor/Outdoor Usage Indoor Only
Bulb Housing Glass/Metal
Bulb Min. Starting Temp. -58 Degrees F
Bulb Operating Temp. Range -50 Degrees to 176 Degrees F
Rough Service No
Bulb Start Type Instant
Bulb Manufacturers Warranty Length 1 yr.
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions