Check Availability
  • SARGENT 

    Wing Pull Lever, 28 Series, Satin Chrome

  • Item # 46KU71
  • Mfr. Model # 814 HTB EN
Wing Pull Lever, 28 Series, Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KU71
Mfr. Model # 814 HTB EN
UNSPSC #46171503
Shipping Weight 1.3 lbs
Country of Origin China *
Item Wing Pull Lever
Series 28
Fire Rated Not Rated
Finish Satin Chrome
Grade 1
Standards ANSI/BHMA Grade 1
Style Cylindrical
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions