Check Availability
  • Exit Device Trims
  • SARGENT 

    Passage Lock Function, Grade 1, Interior and Exterior Trim for Exit Device

  • Item # 457C99
  • Mfr. Model # 684 32D RH
Passage Lock Function,  Grade 1,  Interior and Exterior Trim for Exit Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457C99
Mfr. Model # 684 32D RH
UNSPSC #31162807
Shipping Weight 10.0 lbs
Country of Origin USA *
Outside Trim Type Lever
Item Trim Pack Lever
Performance Standard Duty
Door Handing Right Hand
Series 7800
Fire Rated Yes
Color Dark Gray
Finish Satin Stainless Steel
For Door Thickness 1-3/4"
Application Interior and Exterior Trim for Exit Device
Overall Length 2-3/4"
Overall Width 6"
Grade 1
Standards BHMA
ADA Compliant Yes
Style Lever
Features Passage Lock Function
Cylinder Single
Type Passage Lock Function
Fire Rating - Door Hardware 3 hr.
Ligature Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In