Check Availability
  • SARGENT 

    Trim Pack Lever, Grade 1, SS, 7800 Series

  • Item # 457C95
  • Mfr. Model # 694-2 BHW 32D RH
Trim Pack Lever, Grade 1, SS, 7800 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457C95
Mfr. Model # 694-2 BHW 32D RH
UNSPSC #31162807
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Trim Pack Lever
Performance Standard Duty
Door Handing Right Hand
Series 7800
Fire Rated Yes
Color Dark Gray
Finish Satin Stainless Steel
For Door Thickness 1-3/4"
Application Interior and Exterior Trim for Exit Device
Overall Length 2-3/4"
Overall Width 6"
Grade 1
Standards BHMA
ADA Compliant Yes
Style Lever
Features Classroom Lock Function
Cylinder Single
Type Classroom Lock Function
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions