Check Availability
  • SARGENT 

    Trim Pack Lever, Grade 1, SS, 7800 Series

  • Item # 457C92
  • Mfr. Model # 694-1 BHW 32D LH
Trim Pack Lever, Grade 1, SS, 7800 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457C92
Mfr. Model # 694-1 BHW 32D LH
UNSPSC #31162807
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Trim Pack Lever
Performance Standard Duty
Door Handing Left Hand
Series 7800
Fire Rated Yes
Color Silver
Finish Satin Stainless Steel
For Door Thickness 1-3/4"
Application Interior and Exterior Trim for Exit Device
Overall Length 2-3/4"
Overall Width 6"
Grade 1
Standards BHMA
ADA Compliant Yes
Style Lever
Features Office or Entry Lock Function
Cylinder Single
Type Office or Entry Lock Function
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions