Check Availability
  • Lockset Latches
  • SARGENT 

    Satin Chrome Latchbolt, Backset 2-3/4"

  • Item # 457D81
  • Mfr. Model # DL-2001 26D
Satin Chrome Latchbolt, Backset 2-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457D81
Mfr. Model # DL-2001 26D
UNSPSC #31162407
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Latchbolt
Finish Satin Chrome
Backset 2-3/4"
For Door Thickness 1-3/8" to 1-3/4"
Material Brass
For Use With Mfr. No. DLU15
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In