Check Availability
  • SARGENT 

    Push Pull Paddle, Grade 1, SS, 8200 Series

  • Item # 457C87
  • Mfr. Model # 8215 BHL 32D
Push Pull Paddle, Grade 1, SS, 8200 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457C87
Mfr. Model # 8215 BHL 32D
UNSPSC #30171512
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Push Pull Paddle
Performance Standard Duty
Door Handing Field Reversible
Series 8200
Fire Rated Yes
Color Silver
Finish Satin Stainless Steel
For Door Thickness 1-3/4"
Application Interior and Exterior Trim for Exit Device
Overall Length 7-1/4"
Overall Width 4-3/32"
Grade 1
Standards BHMA
ADA Compliant Yes
Style Lever
Features Passage Lock Function
Cylinder No
Type Passage Lock Function
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions