Check Availability
  • SARGENT 

    Mortise Cylinder,Satin Chrome,Grade 1

  • Item # 35MN46
  • Mfr. Model # 124-41-101 26D
Mortise Cylinder,Satin Chrome,Grade 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35MN46
Mfr. Model # 124-41-101 26D
UNSPSC #46171503
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Mortise Cylinder
Lockset Cylinder Type Turn Knob Mortise Cylinder
Location Type Commercial
Finish Satin Chrome
Grade 1
Material Brass, Bronze
Number of Keys 0
Keyway Type Sargent(R)
For Use With Cam for Adams Rite 1850 Locks
Number of Pins 0
Includes No. 97 Cylinder Rosette, 1-1/8" Cylinder, Stainless Steel Thumbturn
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms