Check Availability
  • SARGENT 

    Medium Duty Passage HP-Series Knob Lockset, Dull Stainless Finish

  • Item # 26JF20
  • Mfr. Model # SG24-HPU15ALP-32D RH
Medium Duty Passage HP-Series Knob Lockset, Dull Stainless Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26JF20
Mfr. Model # SG24-HPU15ALP-32D RH
UNSPSC #46171503
Shipping Weight 5.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Passage
Lockset Grade 1
Style HP Tubular
Lockset Finish Dull Stainless Steel
Keyway Type None
Key Type Not Keyed
Standards ANSI
ADA Compliant No
Lockset Fire Rating 1-1/2 hr.
Backset 2-3/4"
Ligature Resistant No
For Use With Vertical or Horizontal Handles
Includes Mounting Hardware, Microshield Anti Microbial Coating
Item Knob Lockset
Knob Material Stainless Steel
Location Type Hospital, School
Lockset Performance Strength Medium Duty
Pins 0
Required Door Thickness 1-3/4" and 1-7/8"
Series HP
Strike Dim. 2-3/4" x 1-1/8"
Strike Type Curved Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms