Check Availability
  • SARGENT 

    Fail Secure Elec Mortise body W/RX, Electrical, Mortise

  • Item # 28XR79
  • Mfr. Model # 60RX-8271-24V LNB 26D
Fail Secure Elec Mortise body  W/RX, Electrical, Mortise
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XR79
Mfr. Model # 60RX-8271-24V LNB 26D
UNSPSC #46171503
Shipping Weight 6.2 lbs
Country of Origin USA *
Electrical/Mechanical Electrical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Grade Not Graded
ADA Compliant No
Lockset Fire Rating Not Rated
Ligature Resistant No
Item Fail Secure Elec Mortise body W/RX
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms